Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H3222FV

  • Zoro # G3052878


product price: $9.99
/ea

Key Features

Drill Size
#11
Head Material
High Speed Steel
Inside Dia.
#11
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3222FV
Zoro #
G3052878
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#11
Inside Dia.
#11
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
7/32"
Overall Length
1 3/8 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Outside Dia.
1/2 in
Size- Decimal
#11 (0.1910)
Length under Head
1-3/8"
Size - Decimal
G - 0.2610

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Finish
High Speed Steel
Decimal Equivalent
0.1910
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.