Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H325FV

  • Zoro # G3097976


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Head Thickness
7/32"
Inside Dia.
#11
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325FV
Zoro #
G3097976
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Inside Dia.
#11
Length under Head
5/16"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#11 (0.1910)
Drill Size
#11
Overall Length
5/16 in
Outside Dia.
1/2 in
Head Dia.
39/64 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size - Decimal
#14 - 0.1820

Details

Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1910
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.