Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 11

  • Mfr # H328FV

  • Zoro # G3097179


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Measurement System
Wire
Outside Dia.
1/2 in
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H328FV
Zoro #
G3097179
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Dia.
39/64 in
Size- Decimal
#11 (0.1910)
Head Thickness
7/32"
Inside Dia.
#11
Drill Size
#11
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1/2"
Size - Decimal
#16 - 0.1770

Details

Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Bushing Head Type
Headed
Decimal Equivalent
0.1910
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.