Zoro Homepage

Drill Bushing, Type H, Drill Size No 11

  • Mfr # HT2010FV

  • Zoro # G3091615


product price: $8.95
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
7/16 in
Head Thickness
3/32"
Outside Dia.
5/16 in
Size- Decimal
#11 (0.1910)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010FV
Zoro #
G3091615
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
7/16 in
Head Thickness
3/32"
Outside Dia.
5/16 in
Size- Decimal
#11 (0.1910)
Overall Length
5/8 in
Drill Size
#11
Length under Head
5/8"
Inside Dia.
#11
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#39 - 0.0995

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.