Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 12

  • Mfr # H266FU

  • Zoro # G3054278


product price: $6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Decimal Equivalent
0.1890
Hardness
Rc 62-64
Bushing Head Type
Headed
Inside Dia.
#12
Drill Size
#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266FU
Zoro #
G3054278
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
3/8 in
Inside Dia.
#12
Drill Size
#12
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#12 (0.1890)
Head Dia.
1/2 in
Head Thickness
5/32"
Outside Dia.
13/32 in
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Size - Decimal
C - 0.2420

Details

Decimal Equivalent
0.1890
Hardness
Rc 62-64
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.