Zoro Homepage

Drill Bushing, Type H, Drill Size No 12

  • Mfr # H3228FU

  • Zoro # G9734331


product price: $12.19
/ea

Key Features

Head Dia.
39/64 in
Outside Dia.
1/2 in
Rockwell Hardness
RC 62-64
Measurement System
Wire
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3228FU
Zoro #
G9734331
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
39/64 in
Outside Dia.
1/2 in
Head Thickness
7/32"
Inside Dia.
#12
Drill Size
#12
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
1 3/4 in
Size- Decimal
#12 (0.1890)
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
H - 0.2660

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Finish
High Speed Steel
Bushing Head Type
Headed
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.1890
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.