Zoro Homepage

Drill Bushing, Type H, Drill Size No 12

  • Mfr # H324FU

  • Zoro # G3098369


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
7/32"
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H324FU
Zoro #
G3098369
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/4 in
Length under Head
1/4"
Size- Decimal
#12 (0.1890)
Head Dia.
39/64 in
Drill Size
#12
Inside Dia.
#12
Outside Dia.
1/2 in
Size - Decimal
#13 - 0.1850

Details

Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Decimal Equivalent
0.1890
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.