Zoro Homepage

Drill Bushing, Type H, Drill Size No 12

  • Mfr # H325FU

  • Zoro # G3097985


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Rockwell Hardness
RC 62-64
Measurement System
Wire
Hardness
Rc 62-64
Decimal Equivalent
0.1890
Length under Head
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H325FU
Zoro #
G3097985
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/16 in
Length under Head
5/16"
Inside Dia.
#12
Outside Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
7/32"
Head Dia.
39/64 in
Drill Size
#12
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
#12 (0.1890)
Size - Decimal
#14 - 0.1820

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Hardness
Rc 62-64
Decimal Equivalent
0.1890
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Finish
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.