Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 13

  • Mfr # H208FR

  • Zoro # G3066449


product price: $7.99
/ea

Key Features

Head Thickness
1/8"
Finish
High Speed Steel
Outside Dia.
5/16 in
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H208FR
Zoro #
G3066449
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#13
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/2"
Head Dia.
27/64 in
Inside Dia.
#13
Size- Decimal
#13 (0.1850)
Size - Decimal
#13 - 0.1850

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Measurement System
Wire
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1850
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.