Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 14

  • Mfr # H204FP

  • Zoro # G3067471


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Drill Size
#14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H204FP
Zoro #
G3067471
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/4"
Drill Size
#14
Size- Decimal
#14 (0.1820)
Head Dia.
27/64 in
Outside Dia.
5/16 in
Inside Dia.
#14
Head Thickness
1/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/4 in
Size - Decimal
4.00mm - 0.1575

Details

Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1820
Measurement System
Wire
Bushing Type
Head Press Fit
Material - Machining
High Speed Steel
Finish
High Speed Steel
Hardness
Rc 62-64
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.