Zoro Homepage

Drill Bushing, Type H, Drill Size No 14

  • Mfr # H208FP

  • Zoro # G3066467


product price: $8.39
/ea

Key Features

Finish
High Speed Steel
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#14 (0.1820)
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H208FP
Zoro #
G3066467
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#14 (0.1820)
Overall Length
1/2 in
Drill Size
#14
Head Thickness
1/8"
Outside Dia.
5/16 in
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#14
Length under Head
1/2"
Size - Decimal
#14 - 0.1820

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.