Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 15

  • Mfr # H205FN

  • Zoro # G3067158


product price: $7.75
/ea
Sold in multiples of 2 for $15.50

Key Features

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#15 (0.1800)
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H205FN
Zoro #
G3067158
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#15 (0.1800)
Length under Head
5/16"
Head Dia.
27/64 in
Outside Dia.
5/16 in
Head Thickness
1/8"
Drill Size
#15
Inside Dia.
#15
Overall Length
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#15 - 0.1800

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1800
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.