Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 15

  • Mfr # H206FN

  • Zoro # G1832400


product price: $8.29
/ea

Key Features

Hardness
Rc 62-64
Head Thickness
1/8"
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#15 (0.1800)
Concentricity Tolerance
.0003" T.I.R. Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H206FN
Zoro #
G1832400
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Size- Decimal
#15 (0.1800)
Outside Dia.
5/16 in
Overall Length
3/8 in
Head Dia.
27/64 in
Drill Size
#15
Inside Dia.
#15
Length under Head
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
4.50mm - 0.1772

Details

Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Finish
High Speed Steel
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Bushing Head Type
Headed
Measurement System
Wire
Decimal Equivalent
0.1800
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.