Drill Bushing, Type H, Drill Size No 15
Mfr # HT2010FN
Zoro # G3091667
product price: $8.95
/eaKey Features
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1800
Measurement System
Wire
Bushing Type
Head Press Fit
Finish
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT2010FN
Zoro #
G3091667
UPC #
-
Country of Origin
Multiple
Dimensions
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Inside Dia.
#15
Size- Decimal
#15 (0.1800)
Length under Head
5/8"
Drill Size
#15
Outside Dia.
5/16 in
Head Thickness
3/32"
Head Dia.
7/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#39 - 0.0995
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.