Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 17

  • Mfr # HT2010FH

  • Zoro # G3091685


product price: $8.95
/ea

Key Features

Length under Head
5/8"
Size- Decimal
#17 (0.1730)
Bushing Head Type
Headed
Drill Size
#17
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010FH
Zoro #
G3091685
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Size- Decimal
#17 (0.1730)
Drill Size
#17
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Inside Dia.
#17
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
7/16 in
Size - Decimal
#38 - 0.1015

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1730
Bushing Type
Head Press Fit
Measurement System
Wire
Hardness
Rc 62-64
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #17

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.