Drill Bushing, Type H, Drill Size No 18
Mfr # HT2010FF
Zoro # G3091719
product price: $8.15
/eaKey Features
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.1695
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT2010FF
Zoro #
G3091719
UPC #
-
Country of Origin
Multiple
Dimensions
Outside Dia.
5/16 in
Inside Dia.
#18
Head Dia.
7/16 in
Size- Decimal
#18 (0.1695)
Head Thickness
3/32"
Length under Head
5/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#18
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Size - Decimal
#37 - 0.1040
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.