Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 19

  • Mfr # H208FC

  • Zoro # G1832385


product price: $8.55
/ea

Key Features

Head Dia.
27/64 in
Bushing Head Type
Headed
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
Head Thickness
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H208FC
Zoro #
G1832385
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
27/64 in
Outside Dia.
5/16 in
Overall Length
1/2 in
Head Thickness
1/8"
Drill Size
#19
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#19
Length under Head
1/2"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
#19 (0.1660)
Size - Decimal
#19 - 0.1660

Details

Bushing Head Type
Headed
Material - Machining
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1660
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.