Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 2

  • Mfr # H266GQ

  • Zoro # G3054165


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Head Dia.
1/2 in
Inside Dia.
#2
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H266GQ
Zoro #
G3054165
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Outside Dia.
13/32 in
Head Dia.
1/2 in
Inside Dia.
#2
Head Thickness
5/32"
Length under Head
3/8"
Drill Size
#2
Size- Decimal
#2 (0.2210)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
3/8 in
Size - Decimal
C - 0.2420

Details

Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Measurement System
Wire
Bushing Head Type
Headed
Finish
High Speed Steel
Head Material
High Speed Steel
Material
52100 Thru Hardened
Decimal Equivalent
0.2010
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.