Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 2

  • Mfr # H325GQ

  • Zoro # G1834519


product price: $6.59
/ea

Key Features

Inside Dia.
#2
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H325GQ
Zoro #
G1834519
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#2
Overall Length
5/16 in
Head Dia.
39/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
5/16"
Size- Decimal
#2 (0.2210)
Drill Size
#2
Outside Dia.
1/2 in
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Size - Decimal
#14 - 0.1820

Details

Head Material
High Speed Steel
Material - Machining
High Speed Steel
Finish
High Speed Steel
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.2010
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.