Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 2

  • Mfr # H328GQ

  • Zoro # G3097057


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Outside Dia.
1/2 in
Head Thickness
7/32"
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H328GQ
Zoro #
G3097057
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
1/2 in
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Length under Head
1/2"
Size- Decimal
#2 (0.2210)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#2
Overall Length
1/2 in
Head Dia.
39/64 in
Inside Dia.
#2
Size - Decimal
#17 - 0.1730

Details

Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Decimal Equivalent
0.2010
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.