Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 2

  • Mfr # HT2412GQ

  • Zoro # G3091369


product price: $8.95
/ea

Key Features

Head Thickness
3/32"
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia.
3/8 in
Head Material
High Speed Steel
Bushing Type
Head Press Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2412GQ
Zoro #
G3091369
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
3/32"
Overall Length
3/4 in
Outside Dia.
3/8 in
Drill Size
#2
Inside Dia.
#2
Head Dia.
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size- Decimal
#2 (0.2210)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
3/4"
Size - Decimal
#4 - 0.2090

Details

Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Material
52100 Thru Hardened
Decimal Equivalent
0.2010
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Heat Treatment
Through Hardened
Measurement System
Wire
Head Type
Yes
Drill Bushing Wall Type
Thin Wall
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.