Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 22

  • Mfr # HT2010EV

  • Zoro # G3050245


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Length under Head
5/8"
Bushing Head Type
Headed
Hardness
Rc 62-64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010EV
Zoro #
G3050245
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
5/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
7/16 in
Overall Length
5/8 in
Head Thickness
3/32"
Outside Dia.
5/16 in
Drill Size
#22
Inside Dia.
#22
Size- Decimal
#22 (0.1570)
Size - Decimal
S - 0.3480

Details

Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Hardness
Rc 62-64
Measurement System
Wire
Drill Bushing Wall Type
Thin Wall
Decimal Equivalent
0.1570
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.