Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 23

  • Mfr # H208ES

  • Zoro # G3066607


product price: $7.99
/ea

Key Features

Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
1/8"
Rockwell Hardness
RC 62-64
Outside Dia.
5/16 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H208ES
Zoro #
G3066607
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Outside Dia.
5/16 in
Inside Dia.
#23
Size- Decimal
#23 (0.1540)
Drill Size
#23
Overall Length
1/2 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1/2"
Head Dia.
27/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size - Decimal
#23 - 0.1540

Details

Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Finish
High Speed Steel
Decimal Equivalent
0.1540
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Measurement System
Wire
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.