Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 23

  • Mfr # HT2010ES

  • Zoro # G3050260


product price: $8.95
/ea

Key Features

Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Type
Head Press Fit
Inside Dia.
#23
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT2010ES
Zoro #
G3050260
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#23
Head Thickness
3/32"
Outside Dia.
5/16 in
Size- Decimal
#23 (0.1540)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/8"
Head Dia.
7/16 in
Overall Length
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#23
Size - Decimal
S - 0.3480

Details

Material - Machining
High Speed Steel
Measurement System
Wire
Bushing Type
Head Press Fit
Finish
High Speed Steel
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1540
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.