Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 24

  • Mfr # HT2010EQ

  • Zoro # G3050279


product price: $8.95
/ea

Key Features

Measurement System
Wire
Rockwell Hardness
RC 62-64
Overall Length
5/8 in
Size- Decimal
#24 (0.1520)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010EQ
Zoro #
G3050279
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Size- Decimal
#24 (0.1520)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#24
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Thickness
3/32"
Inside Dia.
#24
Length under Head
5/8"
Outside Dia.
5/16 in
Head Dia.
7/16 in
Size - Decimal
S - 0.3480

Details

Measurement System
Wire
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Decimal Equivalent
0.1520
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Heat Treatment
Through Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.