Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, Type H, Drill Size No 25
- Mfr # HT2010EN
- Zoro # G3050288
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
5/8 in
Inside Dia.
#25
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT2010EN
- Zoro #
- G3050288
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.1495
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Thin Wall
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Overall Length
- 5/8 in
- Inside Dia.
- #25
- Size- Decimal
- #25 (0.1495)
- Length under Head
- 5/8"
- Head Thickness
- 3/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Dia.
- 7/16 in
- Outside Dia.
- 5/16 in
- Drill Size
- #25
- Size - Decimal
- S - 0.3480
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.