Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 26

  • Mfr # HT2010EL

  • Zoro # G3050297


product price: $8.59
/ea

Key Features

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Decimal Equivalent
0.1470
Overall Length
5/8 in
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2010EL
Zoro #
G3050297
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
3/32"
Outside Dia.
5/16 in
Length under Head
5/8"
Inside Dia.
#26
Head Dia.
7/16 in
Drill Size
#26
Size- Decimal
#26 (0.1470)
Size - Decimal
S - 0.3480

Details

Decimal Equivalent
0.1470
Finish
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Drill Bushing Wall Type
Thin Wall
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.