Zoro Homepage

Drill Bushing, Type H, Drill Size No 27

  • Mfr # H2012EJ

  • Zoro # G3079091


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2012EJ
Zoro #
G3079091
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
3/4"
Head Dia.
27/64 in
Drill Size
#27
Size- Decimal
#27 (0.1440)
Head Thickness
1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#27
Overall Length
3/4 in
Size - Decimal
1-3/4 in - 1.7500

Details

Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Hardness
Rc 62-64
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Decimal Equivalent
0.1440
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.