Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 28

  • Mfr # H1612EF

  • Zoro # G1990305


product price: $11.99
/ea

Key Features

Head Dia.
23/64 in
Rockwell Hardness
RC 62-64
Measurement System
Wire
Head Material
High Speed Steel
Length under Head
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1612EF
Zoro #
G1990305
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
23/64 in
Length under Head
3/4"
Overall Length
3/4 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#28
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#28
Size- Decimal
#28 (0.1405)
Outside Dia.
1/4 in
Head Thickness
3/32"
Size - Decimal
#12 - 0.1890

Details

Rockwell Hardness
RC 62-64
Measurement System
Wire
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.1405
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.