Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 28

  • Mfr # H206EF

  • Zoro # G3067036


product price: $7.89
/ea

Key Features

Material - Machining
High Speed Steel
Head Thickness
1/8"
Finish
High Speed Steel
Inside Dia.
#28
Drill Size
#28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H206EF
Zoro #
G3067036
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
1/8"
Inside Dia.
#28
Drill Size
#28
Length under Head
3/8"
Overall Length
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
#28 (0.1405)
Head Dia.
27/64 in
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#28 - 0.1405

Details

Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Measurement System
Wire
Decimal Equivalent
0.1405
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.