Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 28

  • Mfr # H208EF

  • Zoro # G3066695


product price: $7.99
/ea

Key Features

Size- Decimal
#28 (0.1405)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H208EF
Zoro #
G3066695
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#28 (0.1405)
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#28
Head Dia.
27/64 in
Drill Size
#28
Outside Dia.
5/16 in
Length under Head
1/2"
Overall Length
1/2 in
Head Thickness
1/8"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#28 - 0.1405

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.1405
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.