Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 28

  • Mfr # HT1610EF

  • Zoro # G3050358


product price: $10.19
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/8"
Drill Size
#28
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610EF
Zoro #
G3050358
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/8"
Drill Size
#28
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
3/8 in
Outside Dia.
1/4 in
Head Thickness
3/32"
Size- Decimal
#28 (0.1405)
Inside Dia.
#28
Overall Length
5/8 in
Size - Decimal
R - 0.3390

Details

Heat Treatment
Through Hardened
Hardness
Rc 62-64
Bushing Type
Head Press Fit
Measurement System
Wire
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1405
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Thin Wall
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.