Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 29

  • Mfr # H208EC

  • Zoro # G8545756


product price: $9.95
/ea

Key Features

Size- Decimal
#29 (0.1360)
Bushing Head Type
Headed
Drill Size
#29
Inside Dia.
#29
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H208EC
Zoro #
G8545756
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
#29 (0.1360)
Drill Size
#29
Inside Dia.
#29
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1/2 in
Head Dia.
27/64 in
Head Thickness
1/8"
Length under Head
1/2"
Outside Dia.
5/16 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#29 - 0.1360

Details

Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Decimal Equivalent
0.1360
Finish
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Measurement System
Wire
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.