Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 3

  • Mfr # H2622GM

  • Zoro # G3065828


product price: $9.89
/ea

Key Features

Measurement System
Wire
Head Thickness
5/32"
Bushing Head Type
Headed
Inside Dia.
#3
Head Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H2622GM
Zoro #
G3065828
UPC #
-
Country of Origin
Multiple

Dimensions

Head Thickness
5/32"
Inside Dia.
#3
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1 3/8 in
Length under Head
1-3/8"
Outside Dia. Tolerance
+0.0015 in /+0.0012 in
Head Dia.
1/2 in
Outside Dia.
13/32 in
Size- Decimal
#3 (0.2130)
Drill Size
#3
Size - Decimal
41/64 in - 0.6406

Details

Measurement System
Wire
Bushing Head Type
Headed
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.2130
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.