Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 3

  • Mfr # H3212GM

  • Zoro # G3053657


product price: $8.95
/ea

Key Features

Rockwell Hardness
RC 62-64
Length under Head
3/4"
Size- Decimal
#3 (0.2130)
Concentricity Tolerance
.0003" T.I.R. Max
Head Thickness
7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3212GM
Zoro #
G3053657
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
3/4"
Size- Decimal
#3 (0.2130)
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Overall Length
3/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#3
Drill Size
#3
Head Dia.
39/64 in
Outside Dia.
1/2 in
Size - Decimal
D - 0.2460

Details

Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Decimal Equivalent
0.2130
Material
52100 Thru Hardened
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.