Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 3

  • Mfr # H3222GM

  • Zoro # G3052808


product price: $9.99
/ea

Key Features

Drill Size
#3
Head Material
High Speed Steel
Inside Dia.
#3
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3222GM
Zoro #
G3052808
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#3
Overall Length
1 3/8 in
Inside Dia.
#3
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/2 in
Head Thickness
7/32"
Head Dia.
39/64 in
Size- Decimal
#3 (0.2130)
Length under Head
1-3/8"
Size - Decimal
G - 0.2610

Details

Head Material
High Speed Steel
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Decimal Equivalent
0.2130
Material
52100 Thru Hardened
Hardness
Rc 62-64
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Material - Machining
High Speed Steel
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.