Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 3

  • Mfr # HT2416GM

  • Zoro # G3091265


product price: $9.69
/ea

Key Features

Bushing Head Type
Headed
Head Dia.
1/2 in
Length under Head
1"
Inside Dia.
#3
Heat Treatment
Through Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2416GM
Zoro #
G3091265
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
1/2 in
Length under Head
1"
Inside Dia.
#3
Overall Length
1 in
Drill Size
#3
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Thickness
3/32"
Outside Dia.
3/8 in
Size- Decimal
#3 (0.2130)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
#4 - 0.2090

Details

Bushing Head Type
Headed
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Wire
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Hardness
Rc 62-64
Decimal Equivalent
0.2130
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.