Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 30

  • Mfr # H165DY

  • Zoro # G3079679


product price: $8.89
/ea

Key Features

Drill Size
#30
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H165DY
Zoro #
G3079679
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#30
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/16"
Head Dia.
23/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Inside Dia.
#30
Size- Decimal
#30 (0.1285)
Overall Length
5/16 in
Size - Decimal
13/32 in - 0.4062
Drill Bit Dimension Type
Wire

Details

Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Decimal Equivalent
0.1285
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Wire
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.