Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 30

  • Mfr # H205DY

  • Zoro # G3067395


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Finish
High Speed Steel
Bushing Type
Head Press Fit
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Measurement System
Wire
Length under Head
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H205DY
Zoro #
G3067395
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/16"
Overall Length
5/16 in
Outside Dia.
5/16 in
Drill Size
#30
Head Thickness
1/8"
Size- Decimal
#30 (0.1285)
Inside Dia.
#30
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
27/64 in
Size - Decimal
#30 - 0.1285

Details

Finish
High Speed Steel
Bushing Type
Head Press Fit
Measurement System
Wire
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Material
High Speed Steel
Decimal Equivalent
0.1285
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.