Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 30

  • Mfr # H206DY

  • Zoro # G3067079


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Drill Size
#30
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H206DY
Zoro #
G3067079
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#30
Head Thickness
1/8"
Outside Dia.
5/16 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Head Dia.
27/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
#30
Overall Length
3/8 in
Length under Head
3/8"
Size- Decimal
#30 (0.1285)
Size - Decimal
#30 - 0.1285

Details

Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Measurement System
Wire
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1285
Hardness
Rc 62-64
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.