Drill Bushing, Type H, Drill Size No 30
- Mfr # HT1610DY
- Zoro # G3050437
product price:Â
$
10.69
/ea
Key Features
Inside Dia.
#30
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HT1610DY
- Zoro #
- G3050437
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Thin Wall
- Heat Treatment
- Through Hardened
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1285
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- #30
- Length under Head
- 5/8"
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Size- Decimal
- #30 (0.1285)
- Head Dia.
- 3/8 in
- Drill Size
- #30
- Overall Length
- 5/8 in
- Head Thickness
- 3/32"
- Outside Dia.
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- R - 0.3390
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.