Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 31

  • Mfr # HT1610DT

  • Zoro # G3050470


product price: $10.89
/ea

Key Features

Decimal Equivalent
0.1200
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Measurement System
Wire
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610DT
Zoro #
G3050470
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
5/8 in
Inside Dia.
#31
Drill Size
#31
Outside Dia.
1/4 in
Head Thickness
3/32"
Length under Head
5/8"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
3/8 in
Size- Decimal
#31 (0.1200)
Size - Decimal
R - 0.3390

Details

Decimal Equivalent
0.1200
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Measurement System
Wire
Head Material
High Speed Steel
Drill Bushing Wall Type
Thin Wall
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.