Drill Bushing, Type H, Drill Size No 32
Mfr # H1612DQ
Zoro # G1990390
product price: $11.39
/eaKey Features
Decimal Equivalent
0.1160
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#32 (0.1160)
Head Dia.
23/64 in
Heat Treatment
Through Hardened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H1612DQ
Zoro #
G1990390
UPC #
-
Country of Origin
Multiple
Dimensions
Size- Decimal
#32 (0.1160)
Head Dia.
23/64 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
3/4 in
Inside Dia.
#32
Length under Head
3/4"
Head Thickness
3/32"
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#32
Size - Decimal
#11 - 0.1910
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.