Zoro Homepage

Drill Bushing, Type H, Drill Size No 34

  • Mfr # HT1610DM

  • Zoro # G3050665


product price: $10.19
/ea

Key Features

Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610DM
Zoro #
G3050665
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Size
#34
Overall Length
5/8 in
Size- Decimal
#34 (0.1110)
Inside Dia.
#34
Outside Dia.
1/4 in
Head Dia.
3/8 in
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Length under Head
5/8"
Size - Decimal
Q - 0.3320

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.