Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 35

  • Mfr # H165DK

  • Zoro # G3079767


product price: $8.89
/ea

Key Features

Finish
High Speed Steel
Bushing Type
Head Press Fit
Drill Size
#35
Rockwell Hardness
RC 62-64
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H165DK
Zoro #
G3079767
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#35
Head Dia.
23/64 in
Inside Dia.
#35
Outside Dia.
1/4 in
Length under Head
5/16"
Head Thickness
3/32"
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Size- Decimal
#35 (0.1100)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
5/16 in
Size - Decimal
13/32 in - 0.4062

Details

Finish
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Measurement System
Wire
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Decimal Equivalent
0.1100
Hardness
Rc 62-64
Bushing Head Type
Headed
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.