Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 35

  • Mfr # H168DK

  • Zoro # G1833216


product price: $10.15
/ea

Key Features

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#35
Size- Decimal
#35 (0.1100)
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H168DK
Zoro #
G1833216
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#35
Size- Decimal
#35 (0.1100)
Overall Length
1/2 in
Length under Head
1/2"
Outside Dia.
1/4 in
Drill Size
#35
Head Dia.
23/64 in
Head Thickness
3/32"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Size - Decimal
1-3/32 in - 1.0938

Details

Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Decimal Equivalent
0.1100
Bushing Head Type
Headed
Finish
High Speed Steel
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.