Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 35

  • Mfr # HT1610DK

  • Zoro # G3050671


product price: $10.19
/ea

Key Features

Head Dia.
3/8 in
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#35
Finish
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1610DK
Zoro #
G3050671
UPC #
-
Country of Origin
Multiple

Dimensions

Head Dia.
3/8 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Inside Dia.
#35
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
1/4 in
Overall Length
5/8 in
Head Thickness
3/32"
Length under Head
5/8"
Drill Size
#35
Size- Decimal
#35 (0.1100)
Size - Decimal
Q - 0.3320

Details

Bushing Head Type
Headed
Finish
High Speed Steel
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Thin Wall
Measurement System
Wire
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Decimal Equivalent
0.1100
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #35

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.