Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 37

  • Mfr # H1616DE

  • Zoro # G6243736


product price: $15.39
/ea

Key Features

Drill Bushing Wall Type
Standard Wall
Drill Size
#37
Length under Head
1"
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H1616DE
Zoro #
G6243736
UPC #
-
Country of Origin
Multiple

Dimensions

Drill Size
#37
Length under Head
1"
Overall Length
1 in
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
23/64 in
Head Thickness
3/32"
Inside Dia.
#37
Size- Decimal
#37 (0.1040)
Size - Decimal
#12 - 0.1890

Details

Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Measurement System
Wire
Heat Treatment
Through Hardened
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.1040
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.