Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 37

  • Mfr # H1622DE

  • Zoro # G6243921


product price: $23.85
/ea

Key Features

Inside Dia.
#37
Finish
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Hardness
Rc 62-64
Size- Decimal
#37 (0.1040)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1622DE
Zoro #
G6243921
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Dia.
#37
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Overall Length
1 3/8 in
Size- Decimal
#37 (0.1040)
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Length under Head
1-3/8"
Outside Dia.
1/4 in
Head Dia.
23/64 in
Head Thickness
3/32"
Drill Size
#37
Size - Decimal
#12 - 0.1890

Details

Finish
High Speed Steel
Hardness
Rc 62-64
Decimal Equivalent
0.1040
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Material - Machining
High Speed Steel
Measurement System
Wire
Rockwell Hardness
RC 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Head Type
Headed
Head Material
High Speed Steel
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.