Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Bushing, Type H, Drill Size No 37

  • Mfr # H164DE

  • Zoro # G3080001


product price: $9.99
/ea

Key Features

Length under Head
1/4"
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Inside Dia.
#37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H164DE
Zoro #
G3080001
UPC #
-
Country of Origin
Multiple

Dimensions

Length under Head
1/4"
Inside Dia.
#37
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Outside Dia.
1/4 in
Head Thickness
3/32"
Size- Decimal
#37 (0.1040)
Overall Length
1/4 in
Drill Size
#37
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Dia.
23/64 in
Size - Decimal
1-3/16 in - 1.1875

Details

Material - Machining
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Measurement System
Wire
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Decimal Equivalent
0.1040
Head Material
High Speed Steel
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.